Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ SureGrip™ Shoe Covers
Provides combination of traction, durability and cleanliness
Supplier: AlphaProTech SH01133B
This item is not returnable.
View return policy
Description
- Constructed of SureGrip proprietary material
- Inherently nonskid bottom
- Elastic cuff with serged seams
- Thread colors provide size identification
- Blue
Order Info
Available in Gaylord packaging.
Specifications
X-Large | |
Light Blue | |
Seamless | |
Butterfly | |
Ideal to provide excellent combination of traction, durability and cleanliness | |
43.18cm | |
17.78cm |
SureGrip™ | |
Elastic Ankle | |
Serged | |
Black | |
17 in. | |
7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction