AlphaProTech Critical Cover™ SureGrip™ Shoe Covers Available on GSA/VA Contract for Federal Government customers only.

Provides combination of traction, durability and cleanliness

Manufacturer: AlphaProTech AT71122B

 View more versions of this product

Catalog No. 19-125-090

  Check Availability
Add to Cart

    Specifications

    Product Type Shoe Covers
    Material SureGrip™
    Closure Type Elastic
    Height (Metric) 15.87cm
    Length (English) 17 in.
    Seam Type Heat sealed
    Thread Color No thread
    Color Blue
    Size X-Large
    For Use With (Application) Ideal to provide excellent combination of traction, durability and cleanliness
    Height (English) 6.25 in.
    Length (Metric) 43.18cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit