AlphaProTech Critical Cover™ SureGrip™ Shoe Covers Available on GSA/VA Contract for Federal Government customers only.

Provides combination of traction, durability and cleanliness

Manufacturer: AlphaProTech AT81121-BSL

 View more versions of this product

Catalog No. 19-169-4130

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size Universal
    Sole Type Seamless
    Product Type Shoe Covers
    Material SureGrip™
    Closure Type Elastic
    Height (Metric) 17.44cm
    Length (English) 16.5 in.
    Length (Metric) 41.91cm
    Seam Type Sonic welded
    Thread Color No thread
    Color Dark Blue
    For Use With (Application) Ideal to provide excellent combination of traction, durability and cleanliness
    Height (English) 6.87 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit