AlphaProTech Microbreathe™ Lab Coats

Manufacturer: AlphaProTech LC526216

 View more versions of this product

Catalog No. 19-130-4264

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3
    Length (English) 44.5 in.
    Length (Metric) 113.03cm
    Size 3X-Large
    Cuff Style Elastic
    Collar Type Tapered
    Latex Free Yes
    Length (Metric) Sleeve 97.1cm
    Seam Type Serged
    Size (English) Chest 30.75 in.
    Size (Metric) Chest 78.1cm
    Closure Type Snap
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit