AlphaProTech Microbreathe™ Lab Coats

Manufacturer: AlphaProTech LC526219

 View all options for this product

Catalog No. 19-130-4265


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Collar Type Tapered
    Closure Type Snap
    Color White
    Length (English) 46.5 in.
    Cuff Style Elastic
    Length (Metric) 118.11cm
    No. of Pockets 3.0
    Size 4X-Large
    Latex Free Yes
    Length (Metric) Sleeve 99.6cm
    Seam Type Serged
    Size (English) Chest 31.5 in.
    Size (Metric) Chest 80cm

    • Impervious barrier to particles, biologicals and fluids
    • Ultra clean with a high filtration efficiency
    • Static dissipative

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit