AlphaProTech Microbreathe™ Lab Coats

Manufacturer: AlphaProTech LC526211

 View more versions of this product

Catalog No. 19-130-4259

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3.0
    Size Small
    Latex Free Yes
    Size (Metric) Chest 60.96cm
    Color White
    Length (English) 36.75 in.
    Cuff Style Elastic
    Length (Metric) 93.3cm
    Collar Type Tapered
    Length (Metric) Sleeve 76.2cm
    Seam Type Serged
    Size (English) Chest 24.25 in.
    Closure Type Snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit