AlphaProTech Microbreathe™ Lab Coats

Manufacturer: AlphaProTech LC526212

 View more versions of this product

Catalog No. 19-130-4260

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    No. of Pockets 3
    Length (English) 39.5 in.
    Length (Metric) 100.3cm
    Size Medium
    Collar Type Tapered
    Latex Free Yes
    Length (Metric) Sleeve 76.8cm
    Seam Type Serged
    Size (English) Chest 25.25 in.
    Size (Metric) Chest 63.5cm
    Closure Type Snap
    Color White
    Cuff Style Elastic

    • Soft and durable
    • Filtration efficiency of 99.9% prevents contamination
    • Breathable and efficient
    • Provides protection and comfort
    • Treated with anti-stat application for environments requiring electro-static dissipative protection
    • Feature serged seams, a five-snap closure, elastic wrists, tapered collar, three pockets

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit