Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 58-435 Heavy Duty Nitrile Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- ANSELL GRIP™ Technology for optimal control when handling oily or wet objects
- Premium grade nitrile shell offers excellent chemical protection against a wide range of chemicals
- Lightweight, with cotton flocked lining offering superior comfort
- Enhanced grip, dexterity and comfort helps reduce hand fatigue
- Extra-long cuff extends protection to the forearm
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149 |
Chlorinated | No |
Color | Gray |
Cut Resistance Rating | ANSI A5 |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
EN388 Standard | EN 388 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction