Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 62-401 Latex Gloves, Cotton Lining
Click to view available options
Size:
7
8
9
10
11
Description
- Heavy-duty
- Flexible
- Natural rubber coating on a 100% cotton liner
- Wrinkle finish for excellent wet and dry grip
- Ergonomically styled fit providing maximum comfort
- Cotton liner provide excellent thermal insulation (hot or cold)
- Compliant with FDA food handling requirements
- Not to be used with pointed objects or using rotating machinery.
Specifications
ANSI Abrasion Rating | ANSI 0 |
Certifications/Compliance | EN420:2003 + A1:2009; Category lll; EN511011; EN407X2XXXX |
Certifications/Compliance (Europe) | REACH Compliant, EN420:2003 + A1:2009; Category lll; EN511011; EN407X2XXXX |
Color | Blue |
Latex Free | No |
Material | Latex |
Size | 11 |
Thickness (Metric) | 1.35 mm |
EN388 Standard | EN 388:20163131B; EN 388:20033231 |
EN 421 | No |
Show More |