Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Collar

Provide protection from particulates or light liquid splashes when required. Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Collar are highly breathable and are ideal for workers involved in the stripping, clean up or handling of asbestos, general maintenance, construction, and contract cleaning.

Manufacturer: Ansell™ WH15S9210003

 View more versions of this product

Catalog No. 17-999-837

  Check Availability
Add to Cart

Alert

This product contains natural rubber latex which may cause allergic reactions.


    Specifications

    Seam Type Serged seams
    Latex Free No
    Protection Class Particulate and light liquid splash protection
    Ankle Style Elasticated
    Cuff Style Elasticated wrists
    Material SMS
    Color White
    Size Medium
    Neck Style Collar
    Closure Type 2-way front zipper with storm-flap
    Waist Style Elasticated

    • Protection:  Proven to filter 100% of particles >3 microns* (*JSTIIF particle penetration test)
    • Comfort:  Air and water vapor permeable ("breathable") to help reduce the risk of heat stress
    • Silicone free:  Critical in spray painting applications
    • Optimized body fit:  Improves wearer comfort and safety
    • Design:  Elastic wrists and ankles, 2-way front zipper with storm flap, serged seams
    • Applications:  Asbestos related work, handling powders, general maintenance, construction
    • Sizes:  Available in Small through 5X-Large
    • Certifications:  ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
    • Storage:  5 years shelf life in dry, cool, covered conditions out of direct sunlight

    Certifications

    ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 7

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit