Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Collar

Provide protection from particulates or light liquid splashes when required. Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Collar are highly breathable and are ideal for workers involved in the stripping, clean up or handling of asbestos, general maintenance, construction, and contract cleaning.

$147.05 - $191.55

Specifications

Latex Free No
Color White
Material SMS
Neck Style Collared
Closure Type 2-way Front zipper with storm flap
View More Specs

Alert:

This product contains natural rubber latex which may cause allergic reactions.


Products 8
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-999-842
View Documents
Ansell™
WH15S9210008
4X-Large
Case of 25 for $175.16
Add to cart
 
17-999-837
View Documents
Ansell™
WH15S9210003
Medium
Case of 25 for $148.20
Add to cart
 
17-999-839
View Documents
Ansell™
WH15S9210005
X-Large
Case of 25 for $147.46
Add to cart
 
17-999-838
View Documents
Ansell™
WH15S9210004
Large
Case of 25 for $147.05
Add to cart
 
17-999-836
View Documents
Ansell™
WH15S9210002
Small
Case of 25 for $148.20
Add to cart
 
17-999-840
View Documents
Ansell™
WH15S9210006
2X-Large
Case of 25 for $147.46
Add to cart
 
17-999-843
View Documents
Ansell™
WH15S9210009
5X-Large
Case of 25 for $191.55
Add to cart
 
17-999-841
View Documents
Ansell™
WH15S9210007
3X-Large
Case of 25 for $162.09
Add to cart
 
Description

Description

  • Protection:  Proven to filter 100% of particles >3 microns* (*JSTIIF particle penetration test)
  • Comfort:  Air and water vapor permeable (“breathable”) to help reduce the risk of heat stress
  • Silicone free:  Critical in spray painting applications
  • Optimized body fit:  Improves wearer comfort and safety
  • Design:  Elastic wrists and ankles, 2-way front zipper with storm flap, serged seams
  • Applications:  Asbestos related work, handling powders, general maintenance, construction
  • Sizes:  Available in Small through 5X-Large
  • Certifications:  ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
  • Storage:  5 years shelf life in dry, cool, covered conditions out of direct sunlight

Certifications

ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6

Specifications

Specifications

No
SMS
2-way Front zipper with storm flap
Elasticated
Serged
White
Collared
Elastic
Elastic
Particulate and light liquid splash protection
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit