Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Hood

Provide protection from particulates or light liquid splashes when required. Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Hood are highly breathable and are ideal for workers involved in the stripping, clean up or handling of asbestos, general maintenance, construction, and contract cleaning.

Manufacturer:  Ansell™ WH15S9210105

 View more versions of this product

Catalog No. 17-999-847


  Check Availability
Add to cart

Alert:

This product contains natural rubber latex which may cause allergic reactions.


Specifications

Description

  • Protection:  Proven to filter 100% of particles >3 microns* (*JSTIIF particle penetration test)
  • Comfort:  Air and water vapor permeable ("breathable") to help reduce the risk of heat stress
  • Silicone free:  Critical in spray painting applications
  • Optimized body fit:  Improves wearer comfort and safety
  • Design:  Elastic wrists and ankles, 2-way front zipper with storm flap, serged seams, 3 piece respirator fit hood
  • Applications:  Asbestos related work, handling powders, general maintenance, construction
  • Sizes:  Available in Small through 5X-Large
  • Certifications:  ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
  • Storage:  5 years shelf life in dry, cool, covered conditions out of direct sunlight

Certifications

ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 9

Description & Specifications

Specifications

2-way front zipper with storm-flap
Elasticated wrists
Serged seams
XL
No
Elasticated
Elasticated
SMS
White
3 piece respirator fit hood
Attached hood
Particulate and light liquid splash protection
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit