Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-1500 White Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: Proven to filter 100% of particles >3 microns* (*JSTIIF particle penetration test)
- Comfort: Air and water vapor permeable ("breathable") to help reduce the risk of heat stress
- Silicone free: Critical in spray painting applications
- Optimized body fit: Improves wearer comfort and safety
- Design: Elastic wrists and ankles, 2-way front zipper with storm flap, serged seams, 3 piece respirator fit hood
- Applications: Asbestos related work, handling powders, general maintenance, construction
- Sizes: Available in Small through 5X-Large
- Certifications: ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
Specifications
Size | 2X-Large |
Material | SMS |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Respirator Fit |
Closure Type | 2-way Front Zipper with Storm Flap |
Seam Type | Serged |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction