Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2000 White Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: Excellent liquid penetration resistance & barrier to fine particulates (0.01μm) including ASTMF1761 and EN14126:2003 resistance to penetration of blood, body fluids and blood-borne pathogens
- Comfort: Moisture vapor permeable ("breathable") to help reduce the risk of heat stress
- Low Linting: Reduces the risk of fiber contamination in some critical areas
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic wrists and ankles, 2-way front zipper with storm flap, bound seams, finger loops, 3 piece respirator fit hood
- Applications: Pharmaceutical industries, agriculture, cleanrooms, paint spraying, crime scene investigations, veterinary services, food
- Sizes: Available in Small through 5X-Large
- Certifications: EN 14126 / ASTM F1671, DIN 32781, EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5B, ISO 17491-4 Type 6B
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 14126 / ASTM F1671, DIN 32781, EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5B, ISO 17491-4 Type 6B
Specifications
Size | 2X-Large |
Material | Microporous Laminate |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Respirator Fit |
Closure Type | 2-way Front Zipper with Storm Flap |
Seam Type | Bound |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction