Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2000C White Coveralls with Collar
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: Arms, legs and front torso in 2000 fabric for particulate and light liquid splash protection
- Comfort: Air and water vapor permeable ("breathable") to help reduce the risk of heat stress
- Silicone free: Critical in spray painting applications
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic wrists and ankles, 2-way front zipper with storm flap, bound seams, finger loops, 3 piece respirator fit hood
- Applications: Pharmaceutical industries, cleanrooms, paint spraying, veterinary services, pest control
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
Specifications
Size | 2X-Large |
Material | Microporous Laminate, SMS |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Closure Type | 2-way Front Zipper with Storm Flap |
Seam Type | Bound |
Protection Class | Particulate and light liquid splash protection |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction