Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Alphatec™ MICROCHEM™ 68-2000C White Coveralls with Collar

Provide particulate and light splash protection while reducing the risk of heat stress. Ansell™ Alphatec™ MICROCHEM™ 68-2000C White Coveralls with Collar are specifically designed for those working in warmer climates or warm working environments.

$213.00 - $281.79

Specifications

Latex Free Free of natural rubber latex
Color White
Material Microporous laminate with breathable SMS back panel
Neck Style Collared
Closure Type 2-way Front zipper with storm flap
View More Specs

Products 8
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-999-892
View Documents
Ansell™
WH20B9217702
Small Case of 25 for $213.00
Add to cart
 
17-999-893
View Documents
Ansell™
WH20B9217703
Medium Case of 25 for $247.27
Add to cart
 
17-999-894
View Documents
Ansell™
WH20B9217704
Large Case of 25 for $215.50
Add to cart
 
17-999-895
View Documents
Ansell™
WH20B9217705
X-Large Case of 25 for $215.50
Add to cart
 
17-999-896
View Documents
Ansell™
WH20B9217706
2X-Large Case of 25 for $216.00
Add to cart
 
17-999-899
View Documents
Ansell™
WH20B9217709
5X-Large Case of 25 for $269.00
Add to cart
 
17-999-897
View Documents
Ansell™
WH20B9217707
3X-Large Case of 25 for $228.00
Add to cart
 
17-999-898
View Documents
Ansell™
WH20B9217708
4X-Large Case of 25 for $281.79
Add to cart
 
Description

Description

  • Protection: Arms, legs and front torso in 2000 fabric for particulate and light liquid splash protection
  • Comfort: Air and water vapor permeable (“breathable”) to help reduce the risk of heat stress
  • Silicone free: Critical in spray painting applications
  • Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
  • Design: Elastic wrists and ankles, 2-way front zipper with storm flap, bound seams, finger loops, 3 piece respirator fit hood
  • Applications: Pharmaceutical industries, cleanrooms, paint spraying, veterinary services, pest control
  • Sizes: Available in Small through 5X-Large
  • Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
  • Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
  • Free of natural rubber latex

Certifications

EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6

Specifications

Specifications

Free of natural rubber latex
Microporous laminate with breathable SMS back panel
2-way Front zipper with storm flap
Elasticated
Bound
Breathable SMS back panel
White
Collared
Elastic
Elastic
Particulate and light liquid splash protection
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit