Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Alphatec™ MICROCHEM™ 68-2000C White Coveralls with Hood

Provide particulate and light splash protection while reducing the risk of heat stress. Ansell™ Alphatec™ MICROCHEM™ 68-2000C White Coveralls with Hood are specifically designed for those working in warmer climates or warm working environments.

Manufacturer:  Ansell™ WH20B9212908

 View more versions of this product

Catalog No. 17-999-890


  Check Availability
Add to cart

Alert:

This product contains natural rubber latex which may cause allergic reactions.


Specifications

Description

  • Protection:  Hood, arms, legs and front torso in 2000 fabric for particulate and light liquid splash protection
  • Comfort:  Air and water vapor permeable ("breathable") to help reduce the risk of heat stress
  • Silicone free:  Critical in spray painting applications
  • Anti-static:  Tested according to EN1149-5 & AATCC76 (8EMSL test method)
  • Design:  Elastic wrists and ankles, 2-way front zipper with storm flap, bound seams, finger loops, 3 piece respirator fit hood
  • Applications:  Pharmaceutical industries, cleanrooms, paint spraying, veterinary services, pest control
  • Sizes:  Available in Small through 5X-Large
  • Certifications:  EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
  • Storage:  5 years shelf life in dry, cool, covered conditions out of direct sunlight

Certifications

EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 12

Description & Specifications

Specifications

2-way front zipper with taped storm-flap
Elasticated
Microporous laminate with breathable SMS back panel
White
3 piece respirator fit hood
Attached hood
Particulate and light liquid splash protection
Breathable SMS back panel
Elasticated wrists
Bound seams
4XL
No
Elasticated
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit