Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Collar
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: A barrier to numerous inorganic liquid chemicals including acids and bases; achieves the highest classifications for protection from biological agents in accordance with EN 14126:2003 & ASTM F1671 for penetration of blood, bodily fluids, and blood-borne pathogens
- Comfort: Lightweight yet strong and durable
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic waist, wrists and ankles, 2-way front zipper with taped storm flap, bound seams, finger loops, collar
- Applications: Environmental cleanup, sewage purification installations, composites manufacturing
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
Specifications
Size | 2X-Large |
Material | Barrier Laminate Fabric |
Color | Yellow |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Thumb Loop |
Neck Style | Collared |
Closure Type | 2-way Front Zipper with Storm Flap |
Seam Type | Bound |
Protection Class | Particulate and light liquid splash protection |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction