Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Collar
Provide an excellent barrier to harmful chemicals and blood borne pathogens. Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Collar are lighweight and relatively strong and durable. These coveralls are designed for applications such as environmental clean-up, sewage purification installations, and composites manufacturing.
Manufacturer: Ansell™ YY23B9210308
Alert:
This product contains natural rubber latex which may cause allergic reactions.
Description
- Protection: A barrier to numerous inorganic liquid chemicals including acids and bases; achieves the highest classifications for protection from biological agents in accordance with EN 14126:2003 & ASTM F1671 for penetration of blood, bodily fluids, and blood-borne pathogens
- Comfort: Lightweight yet strong and durable
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic waist, wrists and ankles, 2-way front zipper with taped storm flap, bound seams, finger loops, collar
- Applications: Environmental cleanup, sewage purification installations, composites manufacturing
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1677
Specifications
2-way Front zipper with storm flap | |
Elasticated | |
Elastic | |
Elastic, Thumb loops | |
Collared | |
4X-Large |
Particulate and light liquid splash protection | |
Barrier laminate fabric | |
Yellow | |
No | |
Bound |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.