Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-6000 Gastight Coveralls with Dual Glove Locking Cuff, internal link
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Protection: Level A Gas tight suit tested against numerous chemicals including the ASTM F1001 test battery
- Fabric technology: Co-extruded multi-layer performance barrier laminate with scrim reinforcement
- Visor technology: Semi-rigid 3 layer PET visor providing excellent optical clarity
- Design: DYNAT/YKK gas-tight zipper, interchangeable locking cuff for dual glove system (internal link), ultrasonically welded and taped seams
- Applications: Chemicals, pharmaceuticals, emergency service, sewage treatment, nuclear, petrochemicals, first response, industrial and tank cleaning, shipping
- Sizes: Available in Small through 3X-Large
- Certifications: EN 1073-2, EN1149-5 / AATCC 76, EN 14126 / ASTM F1671, EN943-1 Type 1a, EN943-2 Type 1a-ET
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN1149-5 / AATCC 76, EN 14126 / ASTM F1671, EN943-1 Type 1a, EN943-2 Type 1a-ET
Specifications
Color | Orange |
Material | Barrier Laminate Fabric |
Size | Medium |
Ankle Style | Attached socks, Boot overflaps |
Closure Type | Gas-tight zipper |
Cuff Style | Locking glove ring |
Description | Interchangeable locking cuff for dual glove system (Ansell Barrier and Neoprene), inner link |
Protection Class | Gas tight chemical and biological protection |
Seam Type | Welded, Taped |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction