Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-CFR Flame Retardant Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: Flame retardant treated fabric with PVC barrier film offering wearers protection from liquid chemicals
- Versatile: Good for most applications where there is the need for protection from chemical spray without compromising wearer protection in the event of a flash fire
- Optimized body fit: Improves wearer comfort and safety
- Highly visible: Bright red color to improve worker safety
- Design: Elastic waist, wrists and ankles, double zip closure, double cuffs with knitted inner cuff, serged and taped seams, 2 piece hood
- Applications: Oil and petrochemicals, petroleum distribution and processing, utilities
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, EN 14126 / ASTM F1671, EN 14605 Type 3, EN 14605 Type 4, EN ISO 14116 INDEX 1/0/0
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, EN 14126 / ASTM F1671, EN 14605 Type 3, EN 14605 Type 4, EN ISO 14116 INDEX 1/0/0
Specifications
Size | X-Large |
Material | CFR |
Color | Red |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Closure Type | Double Zipper |
Seam Type | Serged, Taped |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction