Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Steel Grip Carbon/Aramid Fiber Heat Resistant Gloves with Aluminized Back

Gloves feature an aluminized back that is designed specifically for jobs where high radiant heat hits the back of the hand. Wool lining and a tanned, heavy duty split leather palm provide additional protection from high temperatures.
Manufacturer: Steel Grip ACKSC1390214F
This item is not returnable.
View return policy
Description
- Aluminized Carbon/Aramid Fiber back protects against radiant heat
- 11 oz. wool lining increases thermal protection
- Heavy duty, 3.5 oz. tanned split leather palm
- Wing thumb and gunn cut pattern for dexterity
Specifications
Carbon/Aramid Fiber | |
Specific | |
Gunn | |
11 oz. Wool | |
Wing | |
35.6 cm |
Silver, Gray | |
Large | |
Safety | |
Tanned, Split Leather | |
14 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title