Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aluminum ANSI Danger Sign: LOCK OUT BEFORE SERVICING. FAILURE TO LOCK OUT WILL RESULT IN SEVERE INJURY OR DEATH.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark lockout and tagout areas.
Supplier: Brady™ 144486
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Not Laminated | |
1 Ea. | |
Corner Holes | |
230°F | |
0.035 in. | |
Rectangular | |
10 x 7 in. | |
Red on White |
Aluminum | |
Non-adhesive | |
7 in. | |
-40°F | |
10 in. | |
-40°F to 230°F | |
LOCK OUT BEFORE SERVICING. FAILURE TO LOCK OUT WILL RESULT IN SEVERE INJURY OR DEATH. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction