Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum ANSI Sign: SLIPPERY FLOOR. FALLS MAY RESULT IN INJURY.

Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery Floor ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$15.25 - $25.30

Specifications

Color Black/Yellow on White
Message SLIPPERY FLOOR. FALLS MAY RESULT IN INJURY.
Quantity 1 Ea.
Shape Rectangular
Thickness 0.035 in.
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-112-855
View Documents
Brady™
144752
14 x 10 in.
Each for $25.30
Add to cart
 
19-112-858
View Documents
Brady™
144755
10 x 7 in.
Each for $15.25
Add to cart
 
Description

Description

  • Aluminum construction is abrasion-resistant and chemical-resistant
  • Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
  • Corner holes provide easy mounting solutions in a variety of environments
Specifications

Specifications

Black/Yellow on White
1 Ea.
0.035 in.
SLIPPERY FLOOR. FALLS MAY RESULT IN INJURY.
Rectangular
Aluminum
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit