Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aluminum ANSI Sign: SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY.
Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery When Wet ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$24.70 - $43.60
Specifications
Color | Black/Yellow on White |
---|---|
Message | SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY. |
Shape | Rectangular |
Temperature Range (English) | -40°F to 230°F |
Finish | Not Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-112-860
|
Brady™
144757 |
10 x 7 in. |
Each for $24.70
|
|
19-112-863
|
Brady™
144760 |
14 x 10 in. |
Each for $43.60
|
|
Description
- Aluminum construction is abrasion-resistant and chemical-resistant
- Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Black/Yellow on White | |
Rectangular | |
Not Laminated | |
1 Ea. | |
230°F | |
0.035 in. |
SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY. | |
-40°F to 230°F | |
Aluminum | |
Corner holes | |
-40°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title