Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Brady™ Aluminum ANSI Warning Sign: AUTHORIZED PERSONNEL ONLY.

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to security, admittance and CCTV systems.

Manufacturer:  Brady™ 144602

Catalog No. 19-112-641



Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Black/orange/red on white
1/Ea.
10 in. x 7 in. x 0.035 in.
7 in.
AUTHORIZED PERSONNEL ONLY.
0.035 in.
10 in.
Aluminum
Rectangle
Corner holes
230°F
-40°F
Non-adhesive
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit