Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aluminum Caution Sign: CAUSTIC SODA AVOID SKIN OR EYE CONTACT … WEAR PROTECTIVE CLOTHING WHEN WORKING … FLUSH WITH WATER FOR 15 MIN.
Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$28.75 - $57.00
Specifications
Finish | Not Laminated |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Mounting Type | Corner Holes |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-492
|
Brady™
125928 |
7 x 10 in. |
Each for $28.75
|
|
|||||
19-105-495
|
Brady™
125931 |
10 x 14 in. |
Each for $57.00
|
|
|||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Not Laminated | |
1 Ea. | |
Corner Holes | |
-40°F | |
Rectangular | |
CAUSTIC SODA AVOID SKIN OR EYE CONTACT AVOID INHALATION OR DIGESTION CAN CAUSE SEVERE BURNS WEAR PROTECTIVE CLOTHING WHEN WORKING WITH CAUSTIC SODA IF SKIN OR EYES ARE CONTACTED FLUSH WITH WATER FOR 15 MIN. |
Aluminum | |
Non-adhesive | |
230°F | |
0.035 in. | |
-40°F to 230°F | |
Black on Yellow |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title