Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Chemical spillage Sign: MUST BE REPORTED IMMEDIATELY TO PLANT SUPERVISORY PERSONNEL

Improve workplace safety with proper signage. The Brady™ Chemical spillage Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$15.25 - $25.30

Specifications

Color Black/blue on white
Material Aluminum
Message MUST BE REPORTED IMMEDIATELY TO PLANT SUPERVISORY PERSONNEL
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-105-196
View Documents
Brady™
125613
10 in. x 7 in. x 0.035 in. Each for $15.25
Add to cart
 
19-105-199
View Documents
Brady™
125616
14 in. x 10 in. x 0.035 in. Each for $25.30
Add to cart
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Black/blue on white
MUST BE REPORTED IMMEDIATELY TO PLANT SUPERVISORY PERSONNEL
1/Ea.
Corner holes
Aluminum
-40°F
Not laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit