Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Aluminum Crimp Seals with Prefitted Septa for 12 x 32mm Vials
You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.
Supplier: Thermo Scientific™ C40114Y
Description
You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.
- Anodized aluminum seals fit all 11mm crimp-top vials
- Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
- Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications
Prefitted Red PTFE/White Silicone Septa; Yellow Aluminum Seal; Autosampler | |
PTFE, Silicone, Aluminum | |
Crimp Cap | |
12x32 Vials |
Yellow, Red, White | |
Prefitted Red PTFE/White Silicone Septa | |
11 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction