Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Danger/ Peligro Sign: DO NOT DRINK THIS WATER/ NO BEBER ESTA AGUA

Improve workplace safety with proper signage. The Brady™ Danger/peligro Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer:  Brady™ 125181

 View more versions of this product

Catalog No. 19-105-084


Add to cart

Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

DO NOT DRINK THIS WATER/NO BEBER ESTA AGUA
7 x 10 in.
Black/Red on White
Aluminum
Non-adhesive
10 in.
-40°F
7 in.
Rectangular
-40°F to 230°F
Not Laminated
1 Ea.
Corner holes
230°F
0.035 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit