Learn More
Brady™ Aluminum Danger Sign: ACETYLENE
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$24.70 - $43.60
Specifications
Shape | Rectangular |
---|---|
Displayed Text | ACETYLENE |
Temperature Range (English) | -40°F to 230°F |
Finish | Not Laminated |
Material | Aluminum |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-107-022
|
Brady™
40856 |
10 x 7 in. |
Each for $24.70
|
|
|||||
19-107-023
|
Brady™
40857 |
14 x 10 in. |
Each for $43.60
|
|
|||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Rectangular | |
-40°F to 230°F | |
Aluminum | |
Non-adhesive | |
230°F | |
0.035 in. |
ACETYLENE | |
Not Laminated | |
1 Ea. | |
Corner holes | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.