Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aluminum Danger Sign: ACID WEAR PROPER PROTECTION
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 40860
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Not Laminated | |
1 Ea. | |
Corner Holes | |
230°F | |
0.035 in. | |
Rectangular | |
10 x 7 in. | |
Black |
Aluminum | |
Non-adhesive | |
7 in. | |
-40°F | |
10 in. | |
-40°F to 230°F | |
ACID WEAR PROPER PROTECTION |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction