Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Danger Sign: CHEMICAL NAME: HEALTH FLAMMABILITY REACTIVITY PROTECTIVE EQUIPMENT

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$26.80

Specifications

Shape Rectangular
Displayed Text CHEMICAL NAME: HEALTH FLAMMABILITY REACTIVITY PROTECTIVE EQUIPMENT
Temperature Range (English) -40°F to 230°F
Finish Not Laminated
Material Aluminum
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-107-156
View Documents
Brady™
46880
7 x 10 in.
Each for $26.80
Add to Cart
 
19-107-157
View Documents
Brady™
46881
10 x 7 in.
Each for $26.80
Add to Cart
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Includes a write-on area
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Rectangular
-40°F to 230°F
Aluminum
Non-adhesive
230°F
0.035 in.
CHEMICAL NAME: HEALTH FLAMMABILITY REACTIVITY PROTECTIVE EQUIPMENT
Not Laminated
1 Ea.
Corner holes
-40°F
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit