Learn More
Brady™ Aluminum Danger Sign: DIESEL. NO SMOKING.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
$24.70 - $43.60
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | DIESEL. NO SMOKING. |
Temperature Range (English) | -40°F to 230°F |
Material | Aluminum |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-111-432
|
Brady™
143757 |
10 x 7 in. |
Each for $24.70
|
|
|||||
19-111-433
|
Brady™
143758 |
14 x 10 in. |
Each for $43.60
|
|
|||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Red on White | |
DIESEL. NO SMOKING. | |
Aluminum | |
Non-adhesive | |
230°F | |
0.035 in. |
Rectangular | |
-40°F to 230°F | |
1 Ea. | |
Corner holes | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.