Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Emergency Sign: EMERGENCY ASSEMBLY POINT

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

$25.30 - $54.30

Specifications

Color Green on white
Material Aluminum
Message EMERGENCY ASSEMBLY POINT
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 3
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-109-910 View Documents Brady™
139646
14 in. x 10 in. x 0.035 in. Each for $25.30
Add to cart
 
19-109-911 View Documents Brady™
139647
20 in. x 14 in. x 0.035 in. Each for $45.80
Add to cart
 
19-109-912 View Documents Brady™
139648
24 in. x 18 in. x 0.035 in. Each for $54.30
Add to cart
 
Description

Description

  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Green on white
EMERGENCY ASSEMBLY POINT
1/Ea.
14 in.
Rectangle
Aluminum
-40°F
Corner holes
10 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit