Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Sign: SPILL SORBENT STORAGE

Improve workplace safety with non-adhesive mounted signage. The Brady™ Spill Sorbent Storage Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$18.86 - $33.38

Specifications

Color Black on White
Message SPILL SORBENT STORAGE
Quantity 1 Ea.
Shape Rectangular
Thickness 0.035 in.
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-105-343
View Documents
Brady™
125760
10 x 7 in.
Each for $18.86
Add to cart
 
19-105-346
View Documents
Brady™
125763
14 x 10 in.
Each for $33.38
Add to cart
 
Description

Description

  • Corner holes provide easy mounting solutions in a variety of environments
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

Black on White
1 Ea.
0.035 in.
SPILL SORBENT STORAGE
Rectangular
Aluminum
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit