Thermo Scientific™ Aluminum-Top Hotplates

Stay within the budget of your lab, clinic or classroom by using these aluminum-top hotplates, equipped with thermostatic temperature control to maintain uniform temperature.

Manufacturer: Thermo Scientific™ HPA1915BQ

 View more versions of this product

Catalog No. 11-494Q

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Type Hotplates
    Temperature Range (Metric) 38° to 371°C
    Height (Metric) 11.1cm
    Length (English) 7.63 in.
    Length (Metric) 19.4cm
    Width (English) 6.63 in.
    Width (Metric) 16.8cm
    Certifications/Compliance UL listed
    Dimensions (L x W x H) 7.63 x 6.63 x 4.38 in. (19.4 x 16.8 x 11.1cm)
    Voltage 120V
    Surface Area (English) Heating 6.25 sq. in.
    Surface Area (Metric) Heating 15.9cm²
    Height (English) 4.38 in.

    Stay within the budget of your lab, clinic or classroom by using Thermo Scientific™ Aluminum-Top Hotplates. These durable hotplates are equipped with thermostatic temperature control to maintain uniform temperature across the aluminum plate surface.

    Features:

    • Uniform temperature (±2.4°C at 100°C)
    • Maximum operating temperature: 371°C (700°F)
    • Baffle-vented welded stainless-steel case
    • Cast-aluminum top for maximum heat transfer, strength and corrosion resistance

    Ordering Information:

    Accessory oven and replacement control unit available separately.

    Note:

    Recommended for use with glass vessels only.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit