Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Warning Sign: CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED.

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$15.25 - $25.30

Specifications

Color Black/gray/orange on white
Material Aluminum
Message CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED.
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-104-812
View Documents
Brady™
106027
10 in. x 7 in. x 0.035 in. Each for $15.25
Add to cart
 
19-104-813
View Documents
Brady™
106028
14 in. x 10 in. x 0.035 in. Each for $25.30
Add to cart
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black/gray/orange on white
CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED.
1/Ea.
Corner holes
Aluminum
-40°F
Not laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit