Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Amana™ Commercial Microwave Oven: Model: RCS10TS

High-quality, durable construction provides many years of dependable commercial food service use

Manufacturer:  Nordon RCS10TS

Catalog No. 11-675-330

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Reduces preparation time, labor and food waste while providing consistent results
  • X2 multiple quantity pad calculates proper cook times for multiple portions
  • Removable air filter with clean filter reminder protects oven components from grease-laden air

  • Durable stainless-steel exterior and interior construction
  • Time entry option for added flexibility
  • Automatic Voltage Sensor adjusts to the power supply
  • Braille touch pads

Model RCS10TS

  • 100 programmable menu items, 4 stages of cooking and 5 microwave power levels

Specifications

Specifications

15A
19 in.
19 x 22 x 13.75 in. (48.3 x 54.9 x 34.9cm)
60Hz
48.06 lb.
120V
22 in.
120V 60Hz
NEMA 5-15
Stainless Steel
48.3cm
13.75 in.
34.9cm
21.8kg
1550w
54.9cm
Automatic voltage sensor, x2 multiple braille touch pads, removable air filter with clean filter reminder, interior lights, 5 ft. l power cord
Model: RCS10TS Microwave Oven
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit