Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps

For light sensitive solvents, chemicals, and samples. Fisherbrand? Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

 View more versions of this product

Catalog No. 02-911-724A

  Check Availability
Add to cart

Includes: Polypropylene Pulp/Vinyl lined cap

Specifications

Description

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Description & Specifications

Specifications

240mL
Polypropylene
Glass
Bottle, Boston Round
Pulp/Vinyl
24-400
Screw
8 oz.
Amber
108/Cs.
White
Narrow
Round
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit