Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

 View more versions of this product

Catalog No. 02-912-337A



Includes: Polypropylene Pulp/Vinyl lined cap

Description

Description

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Specifications

30mL
Polypropylene
Glass, Glass
Bottle, Boston Round, Boston Round Bottle
Pulp/Vinyl
20-400
Screw
1 oz.
Amber, Amber
48/Cs.
White
Narrow
Round
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit