Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Round Narrow Mouth Glass Jug with Cap

Click to view available options
Capacity (Metric):
2500 mL

Fisherbrand™ Amber Round Narrow Mouth Glass Jug with Cap is ideal for UV sensitive contents and general use.

  • Amber Glass Jugs with molded finger grips are the perfect storage solution for light sensitive products
  • Amber glass protects against harmful UV rays
  • Features black phenolic PE Foam/PTFE lined caps
Closure Material Phenolic
Closure Size 38-430 mm
Height (Metric) 310 mm
Closure Included Yes
Mouth Narrow
Closure Liner PTFE/Polyethylene Foam
Capacity (Metric) 2500 mL
Color Amber
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 24 mm
Material Glass (Type 3)
Quantity 6
Type Round Jug
Closure Color Black
Diameter (Metric) Outer 137 mm
Neck Finish 38-430
Show More Show Less