Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Amber VOA Glass Vials with 0.125in. Septa

Filling vials without air entrapment is effortless due to the perfect shoulder angle of these VOA vials which are offered in a wide range of sizes and styles.

Manufacturer:  Thermo Scientific™ S1460060

 View more versions of this product

Catalog No. 05-719-400


  Check Availability
Add to cart

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Thermo Scientific™ Amber VOA Vials with 0.125 in. Septa are available with septum permanently bonded to the cap or unbonded for easy replacement in 20, 40 or 60mL sizes. Optimized with the perfect shoulder angle to make filling without air entrapment a breeze. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber vial for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from break-down
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL, 40mL and 60mL sizes
  • Open-top white polypropylene cap with standard 0.125in.thick PTFE lined silicone septum
  • Septum permanently bonded to the cap or unbonded for easy replacement. You choose.
  • Directly compatible with automation
  • Closures assembled to vials

Includes: Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only). Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping.

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

Description & Specifications

Specifications

60mL
Amber
EPA VOA vial
5.69 in.
Unprocessed
72
Cap with unbonded septum
24-414
1.06 in.
60mL; unbonded septum unprocessed
Type 1 glass
60mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit