Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
950 mL
Description
- Features a wide opening
- Amber color filters out ultraviolet wavelength
- Often used in chemical and environmental applications
Specifications
Closure Size | 53-400 mm |
Diameter (Metric) | 99 mm |
Product Type | Wide Mouth Packer Bottle |
Height (Metric) | 178 mm |
Capacity (Metric) | 950 mL |
Color | Amber |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 40 mm |
Material | Glass (Type 3) |
Quantity | 36 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction