Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap

Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap are often used in chemical and environmental applications.

 View more versions of this product

Catalog No. 02-911-434A


  Check Availability
Add to cart

Includes: Polypropylene Pulp/Vinyl lined cap

Description

Description

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Features wide mouth opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Poplypropylene Pulp/Vinyl Lined Caps
  • Good impact strength and pliability
  • Can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Specifications

120mL
Polypropylene
GlassþGlass
Bottle, Wide Mouth PackerþWide Mouth Packer Bottle
Pulp/Vinyl
38-400
Screw
4 oz.
AmberþAmber
24/Cs.
White
Wide
Round
Documents
Promotions

Promotions

  • Fisherbrand , Fisher Scientific , DWK Life Sciences (Kimble)
    Get up to $250 in glassware at no additional cost with your qualifying Fisherbrand™ Glassware purchase.

    06-30-2019

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit