Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amberlite™ IR120, H form, ion-exchange resin, ACROS Organics™
Click to view available options
Quantity:
250g
1kg
5kg
Packaging:
Plastic bottle
Plastic drum
Description
Ion exchange resin
Specifications
Moisture Holding Capacity | (H+): 53.0 to 58.0% |
Particle Size | Particle size analysis: uniformity coefficient <1.8, harmonic mean size: 0.620 to 0.830mm,% <0.300mm: <2.0%,%>1.180mm: <3.0% |
Packaging | Plastic drum |
Volume Total Capacity | (H+):> 1.8 eq/L |
Color | Amber to Brown-Yellow |
Quantity | 5kg |
Physical Form | Beads |
Chemical Name or Material | Amberlite™ IR120 |