Ambu™ MediBag™ Resuscitator and Rapid Drug Delivery System

The only resuscitator with built-in Metered Dose Inhaler (MDI) port and syringe medication port

Manufacturer: Ambu, Inc. 451600000

 View more versions of this product

Catalog No. 19-065-681

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Disposable Yes
    For Use With (Application) Built in metered dose inhaler port and syringe medication port
    Product Type Adult open reservoir tube
    Volume (English) Reservoir 87.91 oz.
    Quantity 6 Cs.
    Volume (Metric) Reservoir 2.6L
    Maximum Stroke Volume 1.5L/2.6L

    “Mediport” is integrated directly onto the patient valve housing, allowing the administering of medication directly down the endotracheal tube—without disconnecting the resuscitator.

    • Convenient access port allows for direct injection of medication down the ET Tube
    • Administer drug therapy without disconnecting resuscitator from ET Tube
    • Give aerosol drug easily and accurately for asthma and respiratory distress
    • No break in airway circuit; no lost drug if patient coughs
    • Immediate medicine delivery in emergency situations
    • All metered dose inhalers fit integrated MDI port
    • MediPort allows for needle or Luer-lock connection
    • Completely disposable
    • Available in adult and infant/child versions

    Maximum stroke volume: Adult MediBag, 1500mil/2600mil; Pediatric MediBag, 450mil/2600mil.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit