Ambu Res-Cue Key™

Transparent plastic allows the victim's response to be seen

Manufacturer: Ambu, Inc. 248 201 105

 View more versions of this product

Catalog No. 18-999-297E

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Case Material Nylon
    Weight (Metric) 0.01kg
    Product Type Res-Cue Key, Standard Woven Pack
    Color Yellow
    Includes Card sized instruction guide and basic CPR techniques
    Material Polyethylene
    Weight (English) 0.35 oz.
    For Use With (Application) Emergency resuscitation techniques, mouth-to-mouth, CPR procedures

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit