Learn More
SOMNI Scientific™ AMD-3+ Multiple Delivery 6psi 3 Flowmeter Inhalant Anesthesia System and EPS-3 Exposure Prevention System Package

Workstation Package that gives the user the ability to deliver accurate flowrates and actively scavenge waste gas to 3 stations simultaneously. Includes: AMD-3+ 6psi, TT Frame, Somni 3 6psi Iso Vaporizer, EPS-3, Workstation, Induction Chamber, WAG Filters, UniFlow Nosecone.
Supplier: SOMNI Scientific™ AMD17107
Description
- 3 Flowmeter Controlled Stations with Toggle Switches
- Common Gas outlets for each station
- Adjustable flowrates
- 3 each, 6 ft. color coded delivery lines with adapters for each station
- TT Frame
- SOMNI™ 3 6psi calibrated Isoflurane vaporizer
- EPS-3 exposure prevention system
- Actively remove waste gas on multiple devices
- Energy saving timer, selectable up to 12 hours with auto power off
- Mobile Workstation
- Active Induction Chamber
- Small footprint
- Stacking design save valuable workbench space
- WAG filters
- UniFlow Nosecone
- Magnetic placement included
Specifications
Research Animal Inhalant Anesthesia | |
Aluminum, Brass, Stainless Steel, Plastic | |
110 V | |
110 V | |
AMD-3+ 6 psi, TT Frame, SOMNI™ 3 6 psi Iso Vaporizer, EPS-3, Workstation, Induction Chamber, WAG Filters, UniFlow Nosecone |
OC-21003, EM-16002, EM-16003, EM-16004, EM-16005, EM-16006, EM-16007, EM-16008, EM-16010, EM-16011 | |
53.34 cm | |
53.34 cm | |
60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
For Veterinary Use Only