Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SOMNI Scientific™ AMD-3+ Multiple Delivery 6psi 3 Flowmeter Inhalant Anesthesia With O2 Concentrator + EPS-3 Exposure Prevention Package

Gives the user the ability to deliver accurate flowrates, actively scavenge waste gas and the convenience of an Oxygen Concentrator
Supplier: SOMNI Scientific™ AMD17108
Description
- 3 Flowmeter Controlled Stations with Toggle Switches
- Common Gas outlets for each station
- Adjustable flowrates
- Three 6 ft. color coded delivery lines with adapters for each station
- TT Frame
- SOMNI™ 3 6psi calibrated Isoflurane vaporizer
- Oxygen Concentrator
- Quiet Operation
- Triple Filtration
- Low cost of ownership
- Safety alarms
- Concentrator kit includes single e-cylinder manifold for backup
- EPS-3 exposure prevention system
- Actively remove waste gas on multiple devices
- Energy saving timer, selectable up to 12 hours with auto power off
- Mobile Workstation
- Active Induction Chamber
- Small footprint
- Stacking design save valuable workbench space
- WAG filters
- UniFlow Nosecone
- Magnetic placement included
Specifications
Research Animal Inhalant Anesthesia | |
Aluminum, Brass, Stainless Steel, Plastic | |
110 V | |
110 V | |
AMD-3+ 6 psi, TT Frame, SOMNI™ 3 6 psi Iso Vaporizer, Oxygen Concentrator, EPS-3, Workstation, Induction Chamber, WAG Filters, UniFlow Nosecone |
EM-16002, EM-16003, EM-16004, EM-16005, EM-16006, EM-16007, EM-16008, EM-16010, EM-16011 | |
53.34 cm | |
53.34 cm | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For Veterinary Use Only